Shop All Window & Wall Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 208/230V AC, Cool/Heat, 22,500/23,000 BtuH (Discontinued)
Mfr # EP24G33
Zoro # G9485646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 22,500/23,000
- Width 25 1/2 in
- Height 16 7/8 in
Product Information
- Brand Friedrich
- MFR # EP24G33
- Zoro # G9485646
- UPC # 724587431766
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 25 1/2 in |
Height | 16 7/8 in |
Depth | 30 3/8 in |
Min. Window Width | 26 1/2 in |
Power Cord Length | 4 ft |
Max. Window Width | 42 in |
Min. Window Height | 17 1/8 in |
Dimensions | 16 7/8 in H x 25 1/2 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1200 to 1400 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 22,500/23,000 BtuH, Heating Method Electric Heat, CEER Rating 9.8/9.8
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.