Shop All Enclosure Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 14-5/8" H, Amps: 5.1 (Discontinued)
Mfr # CEW12B33
Zoro # G3978114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cooling Capacity 12,000 BtuH
- Amps 5.1 A
- Height 14 5/8 in
- Width 19 3/4 in
- Depth 23 3/4 in
Product Information
- Brand Friedrich
- MFR # CEW12B33
- Zoro # G3978114
- UPC # 724587439533
- Country of Origin China
- Category Enclosure Air Conditioners
Dimensions
Height | 14 5/8 in |
Width | 19 3/4 in |
Depth | 23 3/4 in |
Power Cord Length | 6 ft |
Min. Window Width | 26 in |
Max. Window Width | 36 in |
Min. Window Height | 26 in |
Dimensions | 14 5/8 in H x 19 3/4 in W 23 3/4 in D |
Overall Dimensions H x W x D | 14 5/8 in x 19 3/4 in x 23 3/4 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Electric Heat, CEER Rating 10.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.