Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 14,000 BtuH
Mfr # KCS14A10
Zoro # G2147697
product price: $1,498.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,498.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 14,000
- Width 26 in
- Height 16 in
Product Information
- Brand Friedrich
- MFR # KCS14A10
- Zoro # G2147697
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 16 in |
Depth | 29 in |
Min. Window Height | 16 1/4 in |
Max. Window Width | 42 in |
Power Cord Length | 6 ft |
Min. Window Width | 27 3/8 in |
Dimensions | 16 in H x 26 in W 29 in D |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 13,600 BtuH, Heating Method Cooling Only, CEER Rating 10.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Bathroom Fan Hsng Kit, 3625In, Galv Steel (6884H)
- ROBERTSHAW Electric Thermostat (5300-023)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731120025)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- FRIEDRICH Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 35K BTU - 230V (KEL36A35A)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WHT12A33)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (UCT08A10)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- Friedrich Window & Wall Air Conditioners