Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W.
Mfr # KCQ10A10
Zoro # G2152064
original price:
$1,221.14
7% off
new price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 10,000
- Width 19 3/4 in
- Height 14 1/4 in
Product Information
- Brand Friedrich
- MFR # KCQ10A10
- Zoro # G2152064
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 3/4 in |
Height | 14 1/4 in |
Depth | 21 3/8 in |
Min. Window Height | 14 1/2 in |
Max. Window Width | 42 in |
Min. Window Width | 22 in |
Power Cord Length | 6 ft |
Dimensions | 14 1/4 in H x 19 3/4 in W 21 3/8 in D |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 350 to 400 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 9,500 BtuH, Heating Method Cooling Only, CEER Rating 10.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UG90)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- S & K PRODUCTS Vent Pipe Caps (D-284)
- AAON HUMIDISTAT H600A1014 OE26506 (P93750)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (WCT12A30B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33)
- FRIEDRICH Friedrich Kuhl M-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 20K BTU - 230V (KEM18A34A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (UCT08A10)
- KOLDFRONT 12,000 BTU 230 Volt ThroughtheWall Air Conditioner with Dehumidifier and Remote Control (WTC12012WCO230V)
- Friedrich Window & Wall Air Conditioners