Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, 20 5/8 in W.
Mfr # CCV08A10A
Zoro # G608851094
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 20 5/8 in
- Height 13 3/8 in
- Includes Hardware and Expandable Side Curtain, One-Piece Frame
- Watts 740 W
Product Information
- Brand Friedrich
- MFR # CCV08A10A
- Zoro # G608851094
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 20 5/8 in |
Height | 13 3/8 in |
Depth | 19 1/4 in |
Min. Window Height | 13 3/8 in |
Power Cord Length | 6 1/2 ft |
Max. Window Width | 33 in |
Min. Window Width | 22 1/4 in |
Fits Window Width | 22 1/4 in to 33 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Cooling Only, CEER Rating 15.0
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NORDIC PURE 834X18X1EXACTCUSTOMM106 (WY-08AR-1)
- DAYTON Intake Louver, 42x42 (45C678)
- BEACON MORRIS Hydronic Kickspace Heater, 5240 BtuH Max (K42)
- CHROMALOX Wall Mounted Industrial Room Thermostat 40-100f 120v-ac (WCRT-100)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner W/ Heat Pump, 17,500 BTU, 230V (KHM18A34A)
- FRIEDRICH Friedrich® WallMaster® Wall Air Conditioner W/ Electric Heat, 1543 Watt, 230V, 15500 BTU (WET16A33A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (KCS10A10)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 18,000 BtuH (KHM18A34)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET14B33A)
- Friedrich Window & Wall Air Conditioners