Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115 V AC, 18 5/8 in W.
Mfr # CCF05B10A
Zoro # G604218105
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cooling Capacity 5,000 BtuH
- Voltage 115V AC
- Width 18 5/8 in
- Height 13 3/8 in
Product Information
- Brand Friedrich
- MFR # CCF05B10A
- Zoro # G604218105
- UPC # 724587441666
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 5/8 in |
Height | 13 3/8 in |
Depth | 15 5/8 in |
Min. Window Width | 23 in |
Max. Window Width | 36 in |
Min. Window Height | 13 3/8 in |
Dimensions | 13 3/8 in H x 18 5/8 in W 15 5/8 in D |
Fits Window Width | 23 in to 36 in |
Power Cord Length | 5 9/10 ft |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 5,000 BtuH, CEER Rating 12.1
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Water Gasket Kit, 2", PK2 (0881411)
- ALL-FILTERS 18X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (18242.11 4PK)
- HOSHIZAKI Ice Machine Cleaner (SCALE AWAY)
- HONEYWELL Diaphragm, Main, for MP953D (14002040-002)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (WCT12A30B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (WCT12A10B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 36,000 BtuH, 28 in W. (KEL36A35)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 10,000 BtuH (WCT10A30)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 18-9/16 in W. (292853)
- Friedrich Window & Wall Air Conditioners