Shop All Ductless Mini Split Air Conditioners
This Product is Discontinued
Friedrich
Vertical Packaged A/C, 23" W, 32" H (Discontinued)
Mfr # VHA09R34
Zoro # G3913400
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cooling Capacity 9,300 BtuH
- Operation Mode - HVAC Cooling/Heating
- Voltage 265V AC
- BtuH Heating 11,600
- Vent CFM 60
Product Information
- Brand Friedrich
- MFR # VHA09R34
- Zoro # G3913400
- UPC # 724587439038
- Country of Origin Mexico
- Category Ductless Mini Split Air Conditioners
Dimensions
Depth | 23 in |
Width | 23 in |
Manufacturers Warranty Length | 1 yr Parts/Labor, 5 yr Limited |
Height | 32 in |
Dimensions | 32 in H x 23 in W x 23 in D |
Description
Vertical Packaged Air Conditioner, Average Coverage Area 350 to 400 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 9,300 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 11,600 BtuH, Heating Capacity - Heat Pump 8,300 BtuH, Heating Watts 3.4 kW, Air Flow 490, 11.0 EER, Reverse Cycle Heat COP 3.3, 3.5 A Amps, 265V AC Voltage, 1 Phase, 60 Hz Hz, Control Voltage 24V AC/DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.