Shop All Ultraviolet Fixture
Friedrich
UV Sterilizing Light, 1 1/8 in H, 1 in W
Mfr # UVT1
Zoro # G306153872
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 1 1/8 in
- Material Aluminum; Metal: Plastic
- Requires PTAC Models
- Depth 18 in
Product Information
- Brand Friedrich
- MFR # UVT1
- Zoro # G306153872
- UPC # 724587440508
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 1 in |
Height | 1 1/8 in |
Depth | 18 in |
Details
Item | UV Sterilizing Light |
Material | Aluminum; Metal: Plastic |
Requires | PTAC Models |
Includes | Lamp Shield and Mounting Magnets |
Description
UV Sterilizing Light, Material Aluminum; Metal: Plastic, Requires PTAC Models, For Use With Not Applicable, 1 1/8 in Height, 1 in Width, 18 in Depth, Includes Lamp Shield and Mounting Magnets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Trident Super-Bright Led/Incandescent Combo Headlight W/ Green, Whit (STL61051)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 250 lm (49XX76)
- SATCO Satco 50-722 Lexan-#174; Prismatic Cylinder 3-11/64 Screw Fitter 6-1/4-in. Height (50/722)
- PROGRESS LIGHTING Four-Foot LED Wrap Light (P730012-030-30)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F4T5/D (F4T5/D)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs F72T12/D (F72T12/D)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- ILC Replacement for Hach 110131 (110131 HACH)
- LIND EQUIPMENT Decontamination Light, UVC, 15 ft Cord (LE-CLEANRIDEDC)
- ILB GOLD Germicidal Ultraviolet Bulb 4 Pin Base G10Q-4, Replacement For Norman Lamps G6T5/4P (G6T5/4P)
- Friedrich Ultraviolet Fixture