Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 15,400 BtuH
Mfr # WET16A33
Zoro # G2152466
product price: $1,369.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,369.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 15,400
- Width 26 1/2 in
Product Information
- Brand Friedrich
- MFR # WET16A33
- Zoro # G2152466
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 15 3/4 in |
Depth | 21 in |
Power Cord Length | 6 ft |
Max. Window Width | 27-1/4" |
Min. Window Width | 27-1/4" |
Min. Window Height | 17-1/4" |
Fits Wall Sleeve Dimensions | 16-3/4" x 27" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 27 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 15,400 BtuH, Electric Heat, 10.7 EER, 9.3 CEER Rating, 6.7 A Amps, 1638 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 4.8 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2002-0500-1725)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 1 Pack (MA-35R-B1)
- LOMANCO LOMANCO Whirlybird BIB14 Turbine Ventilator, 110 mph, Aluminum (BIB14)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30)
- FRIEDRICH Friedrich WallMaster Wall Air Conditioner, 8000 BTU Cool, 115V (WCT08A10A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. (SH24N30A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 18,000 BtuH (KHM18A34)
- LG Window Air Conditioner, 6000BTU, 120V (LW6023IVSM)
- Friedrich Window & Wall Air Conditioners