Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH
Mfr # WHT12A33
Zoro # G2153893
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,529.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 12,000
- Width 26 1/2 in
Product Information
- Brand Friedrich
- MFR # WHT12A33
- Zoro # G2153893
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 15 3/4 in |
Depth | 21 in |
Max. Window Width | 27-1/4" |
Min. Window Width | 27-1/4" |
Power Cord Length | 6 ft |
Min. Window Height | 17-1/4" |
Fits Wall Sleeve Dimensions | 16-3/4" x 27" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 27 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 12,000 BtuH, Heat Pump, 9.4 EER, 9.3 CEER Rating, 5.5 A Amps, 1181 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 3.1 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- DAYTON Motor (VED140U2905.5G)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- JB INDUSTRIES Union, 1/2 In Acme Mx1/4 In SAE F, 0 Deg (AF-13455)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV12A10A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30)
- FRIEDRICH Window Air Conditioner, 230V AC, 26 3/8 in W. (CCW24B30B)
- FRIEDRICH Air Conditioner w/Heat, 12,000 BtuH Cool (WET12A33A)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET10B33A)
- Friedrich Window & Wall Air Conditioners