Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH
Mfr # UCT12A10
Zoro # G2151547
product price: $1,045.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$1,045.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 12,000
- Width 24 3/16 in
- Height 14 1/2 in
Product Information
- Brand Friedrich
- MFR # UCT12A10
- Zoro # G2151547
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 3/16 in |
Height | 14 1/2 in |
Depth | 20 5/16 in |
Power Cord Length | 6 ft |
Min. Window Height | 15-3/4" |
Fits Wall Sleeve Dimensions | 15-1/2" x 25-7/8" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 15 1/2 in x 25 7/8 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling Only, Cooling Capacity 12,000 BtuH, Cooling Only, 10.6 EER, 10.5 CEER Rating, 10.1 A Amps, 1130 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 1.7 lb/hr, Programming Capability Not Programmable, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO Air 16 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021620)
- ALL-FILTERS 14X20X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14201.10 4PK)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 208/240V AC, White (CSC152TW)
- FRIEDRICH Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 35K BTU - 230V (KEL36A35A)
- FRIEDRICH Air Conditioner w/Heat18,000 BtuH Cool (KHM18A34A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (KEQ08A11)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- Friedrich Window & Wall Air Conditioners