Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 115V AC, Cool Only, 10,000 BtuH
Mfr # UCT10A10
Zoro # G3037458
original price:
$878.90
9% off
new price: $799.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$799.00
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 10,000
- Width 24 3/16 in
- Height 14 1/2 in
Product Information
- Brand Friedrich
- MFR # UCT10A10
- Zoro # G3037458
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 3/16 in |
Height | 14 1/2 in |
Depth | 20 5/16 in |
Power Cord Length | 6 ft |
Min. Window Height | 15-3/4" |
Fits Wall Sleeve Dimensions | 15-1/2" x 25-7/8" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 15 1/2 in x 25 7/8 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity 10,000 BtuH, Cooling Only, 10.7 EER, 10.6 CEER Rating, 8.3 A Amps, 940 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 1.3 lb/hr, Programming Capability Not Programmable, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Transformer, 75VA, 208-230V Primary (HT01BD202)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K368)
- LITEX INDUSTRIES 42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit (PB42SN5L)
- HOSHIZAKI Rubber Hose (B) (4A1551-02)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (WCT10A10)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 16,000 BtuH (KES16A33)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANXR)
- Friedrich Window & Wall Air Conditioners