Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W.
Mfr # UCT10B10A
Zoro # G108851051
product price: $838.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 24 7/32 in
- Height 14 1/2 in
- Watts 940 W
- Depth 20 9/32 in
Product Information
- Brand Friedrich
- MFR # UCT10B10A
- Zoro # G108851051
- UPC # 724587442359
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 7/32 in |
Height | 14 1/2 in |
Depth | 20 9/32 in |
Power Cord Length | 6 ft |
Fits Wall Sleeve - H x W x D | 15 1/2 in x 25 7/8 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity 10,000 BtuH, Not Applicable, 10.7 EER, 10.6 CEER Rating, 8.3 A Amps, 940 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, Programming Capability 24-hr. On/Off Timer, Smart Connectivity WiFi Control, Seacoast Corrosion Protection Front and Rear Coil
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Duct Transition3.25X10-5 (DGT 35)
- TRANE Goodway Brush, 5/8" (BRU0177)
- AAF FLANDERS 24x240x1 Hammock Filter (HR24240)
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. (SH24N30A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 36,000 BtuH, 28 in W. (KCL36A30)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 15,400 BtuH (WET16A33)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10CE)
- Friedrich Window & Wall Air Conditioners