Shop All Portable Air Conditioners
Friedrich
Portable Air Conditioner
Mfr # ZHP14DB
Zoro # G800725568
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 17 1/8 in
- Watts 1,160 W
- Includes Installation Accessories, Window kit
Product Information
- Brand Friedrich
- MFR # ZHP14DB
- Zoro # G800725568
- UPC # 724587440041
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 17 1/8 in |
Height | 28 3/8 in |
Depth | 14 1/4 in |
Max. Supply Hose Length | 5 ft |
Max. Exhaust Hose Length | 5 ft |
Power Cord Length | 6 ft |
Dimensions | 28 3/8 in H x 17 1/8 in W x 14 1/4 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area Up to 500 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,000 BtuH, BtuH Cooling - DOE SACC 9,500 BtuH, Heating Method Heat Pump, Heating Capacity - Heat Pump 10,700 BtuH, 11,000 BtuH, Air Flow 252/260 cfm (SACC/ASHRAE), 10.6 EER, 10.5 A Amps, 1,160 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue, Angle: 45 Degrees (29983)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVA9)
- RANCO Control, Cycle (A22-2451)
- FRIEDRICH Portable Air Conditioner (ZCP12DB)
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- FRIEDRICH Portable Air Conditioner (ZCP10SA)
- FRIEDRICH Friedrich® Portable Air Conditioner, 11600 BTU, 1032W, 115V (ZCP12DB)
- FRIEDRICH Portable Air Conditioner (ZCP12SA)
- BLACK & DECKER 6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128 (BPP06WTB)
- OCEAN AIRE 18,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1811)
- Friedrich Portable Air Conditioners