Shop All Window Air Conditioner Accessories
Friedrich
Kuhl® Wi-Fi Accessory Kit
Mfr # KWIFI
Zoro # G4677111
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Friedrich Kuhl Models Built Prior to 2019
- Includes Fat-Formatted Thumb Drive, Micro To USB Cable, WiFi Dongle
- Width 5 in
- Material Plastic
- Depth 2 in
Product Information
- Brand Friedrich
- MFR # KWIFI
- Zoro # G4677111
- UPC # 724587429336
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Width | 5 in |
Depth | 2 in |
Height | 6 in |
Details
Item | WiFi Accessory Kit |
For Use With | Friedrich Kuhl Models Built Prior to 2019 |
Includes | Fat-Formatted Thumb Drive, Micro To USB Cable, WiFi Dongle |
Material | Plastic |
Requires | A Computer, And A 2012 Kühl Air Conditioner, Broadband Internet Connection And A Wireless (Wi-Fi) Network |
Description
WiFi Accessory Kit, Material Plastic, Requires A Computer, And A 2012 K�hl Air Conditioner, Broadband Internet Connection And A Wireless (Wi-Fi) Network, For Use With Friedrich Kuhl Models Built Prior to 2019, Height 6 in, Width 5 in, Depth 2 in, Includes Fat-Formatted Thumb Drive, Micro To USB Cable, WiFi Dongle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Evaporator Drain Pan (00192914)
- WESTWARD A/C Condenser Fin Comb (1DXN3)
- GOODMAN B1370187 Switch, Primary Limit, (B1370187)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, Metal/Plastic (KWIKL)
- FRIEDRICH Drain Kit (DK)
- FRIEDRICH Internal Drain Kit (IDK)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, 16-3/8 in.W (KWIKS)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFM)
- FRIEDRICH Wall Sleeve, Painted Steel (WSE)
- Friedrich Window Air Conditioner Accessories