Shop All Window Air Conditioner Accessories
Friedrich
Kuhl® Mount Kit, 2-1/2 in. Depth, 16-3/8 in.W
Mfr # KWIKS
Zoro # G3308807
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Kuhl window mounting ket for Small Chassis heat models
- Width 16 3/8 in
- Includes Insulated Side-Curtain Panel, Mounting Brackets, Mounting Hardware, Strip Insulation
- Height 32 1/4 in
- Material Metal/Plastic
Product Information
- Brand Friedrich
- MFR # KWIKS
- Zoro # G3308807
- UPC # 724587433036
- Country of Origin Mexico
- Category Window Air Conditioner Accessories
Dimensions
Width | 16 3/8 in |
Height | 32 1/4 in |
Depth | 2 1/2 in |
Details
Item | Window Mount Kit |
For Use With | Kuhl window mounting ket for Small Chassis heat models |
Includes | Insulated Side-Curtain Panel, Mounting Brackets, Mounting Hardware, Strip Insulation |
Material | Metal/Plastic |
Description
Window Mount Kit, Material Metal/Plastic, For Use With Kuhl window mounting ket for Small Chassis heat models, Height 32 1/4 in, Width 16 3/8 in, Depth 2 1/2 in, Includes Insulated Side-Curtain Panel, Mounting Brackets, Mounting Hardware, Strip Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C7035A1023 Mini-Peeper Uv (C7035A1023)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- AIR HANDLER 10x40x1 Synthetic Pleated Air Filter, MERV 7 (54FE99)
- LENNOX Combustion Blower Assembly (93W13)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- FRIEDRICH Architectural Grille (UXAA)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFL)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, Metal/Plastic (KWIKL)
- FRIEDRICH Filter Bracket, 3 1/2 in D, 5 1/2 in H (KMFBQ1PK)
- DAIKIN REMOTE CONTROL (2531835)
- Friedrich Window Air Conditioner Accessories