Shop All Air Cleaner Filters
This Product is Discontinued
Friedrich
HEPA Filter Kit, Mfr. No. AP260 (Discontinued)
Mfr # AP260HFRK
Zoro # G0095168
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Filter Size 16 in x 12 in x 2 in
- Nominal Height 16 in
- Nominal Width 12 in
- Nominal Depth 2 in
- For Use With Mfr. No. AP260
Product Information
- Brand Friedrich
- MFR # AP260HFRK
- Zoro # G0095168
- UPC # 724587431216
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 16 in x 12 in x 2 in |
Nominal Height | 16 in |
Nominal Width | 12 in |
Nominal Depth | 2 in |
Actual Height | 15 1/4 in |
Actual Depth | 1 3/4 in |
Actual Width | 11 1/4 in |
Details
For Use With | Mfr. No. AP260 |
Item | HEPA Filter Kit |
Type | Four Color Cardboard, with (2) Multi-Filters, HEPA Filter |
Filter Efficiency | 99.97% |
Pack Quantity | 3 |
Filters Out | Dust, Mold, Pet Dander, Smoke |
Number of Filters | 3 |
Filters Down To | 0.3 micron |
Compatible Manufacturer Model Number | AP260 |
Filter Type | HEPA |
Description
HEPA Filter Kit, Filter Type HEPA, Actual Depth 1 3/4 in, Actual Height 15 1/4 in, Actual Width 11 1/4 in, Compatible Grainger Part Number 40GT79, Compatible Manufacturer Model Number AP260, Number of Filters 3, Nominal Depth 2 in, Nominal Height 16 in, Nominal Width 12 in, Filters Down To 0.3 micron, Filters Out Dust, Mold, Pet Dander, Smoke, Filter Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.