Shop All Window & Wall Air Conditioners
Friedrich
Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool + Heat Pump - 24K BTU - 230V
Mfr # KHL24A35A
Zoro # G802712986
product price: $3,360.99
/ea
Sold in multiples of 8 for $26,887.92
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$26,887.92
Free 30-Day Returns
Product Information
- Brand Friedrich
- MFR # KHL24A35A
- Zoro # G802712986
- UPC # 724587436563
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
FRIEDRICH KUHL L-SERIES COMMERCIAL GRADE WINDOW/WALL AC - COOL + HEAT PUMP - 24K BTU - 230V UNMATCHED FOR QUALITY, EASE AND CONTROL, EVERYTHING ABOUT KUHL® LEADS THE CATEGORY. OUR NEW 2019 SMART MODELS HAVE INTEGRATED WI-FI CONTROL THROUGH FRIEDRICH CONNECTTM, AND ARE VOICE COMMAND COMPATIBLE. FROM THE COMMERCIAL-GRADE, 20-GAUGE STEEL CABINET AND FULLY ENCLOSED FAN MOTORS TO ITS UNRIVALED QUIETMASTER TECHNOLOGY, KUHL REPRESENTS A NEW STANDARD IN ROOM AIR CONDITIONERS. 6,000 - 35,000 BTU/HR. COOLING ONLY, HEAT PUMPS AND COOLING + ELECTRIC HEAT MODELS. QUIETMASTER TECHNOLOGY ENGINEERED FOR QUIET PERFORMANCE WITH SUPERIOR COMPONENTS. AS MUCH AS 45% QUIETER THAN COMPETITOR'S PRODUCTS. STEEL INNER WALL AND EXTRA DENSE INSULATION BLOCKS OUTDOOR NOISE. VIBRATION ISOLATING DESIGN AND COMPONENTS REDUCE OPERATING NOISE. PRECISION ENGINEERING DELIVERS MAXIMUM AIR FLOW AND AIR DISPERSION AT LOW SOUND LEVELS. SMART WI-FI CONTROL WITH VOICE COMMAND HOME OR AWAY, YOU'RE IN CONTROL WITH THE FRIEDRICH CONNECTTM APP. INTEGRATED WI-FI CONTROL FROM YOUR SMARTPHONE AND VOICE COMMAND COMPATIBLE. NEW INTUITIVE PLATFORM. SIMPLIFIED 7-DAY PROGRAMMABILITY. WITH OUR ADVANCED GROUPING PROGRAM, YOU CAN CONTROL MULTIPLE UNITS TO WORK INDEPENDENTLY OR AS A SINGLE SYSTEM. YOU CAN EVEN INVITE OTHER USERS TO MANAGE ONE OR MORE OF YOUR UNITS. COMMERCIAL GRADE QUALITY & DURABILITY SUPERIOR COMPONENTS AND CONSTRUCTION. ATTENTION TO EVERY DETAIL. EVERY ASPECT OF KUHL IS ULTRA-PREMIUM, OUTSIDE AND IN, DOWN TO THE TINIEST COMPONENT. CONSTRUCTED WITH ONLY THE FINEST-QUALITY MATERIALS, KUHL IS EXTREMELY DURABLE AND DESIGNED TO WITHSTAND TOUGH USE IN VIRTUALLY ANY COMMERCIAL SETTING. BREATHE EASIER KUHL UNITS ARE DESIGNED WITH DUAL FILTRATION TECHNOLOGY TO FILL YOUR HOME WITH CLEANER INDOOR AIR. A WASHABLE ANTIMICROBIAL AIR FILTER AND CHECK FILTER REMINDER WILL HELP YOU MAINTAIN THAT FRESH CLEAN AIR FEEL. EARTH FRIENDLY FRIEDRICH'S COMMITMENT TO ENVIRONMENT-FRIENDL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D (2RB74)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST (T22JAA-1C)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KEL24A35)
- FRIEDRICH Friedrich® WallMaster® Wall Air Conditioner W/ Electric Heat, 1543 Watt, 230V, 15500 BTU (WET16A33A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- Friedrich Window & Wall Air Conditioners