Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
Conduit Kit with Junction Box
Mfr # PXCJA
Zoro # G2756467
original price:
$68.55
5% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/230/265VAC
- Height 9 in
- Depth 9 in
- For Use With Friedrich PTAC
- Width 9 in
Product Information
- Brand Friedrich
- MFR # PXCJA
- Zoro # G2756467
- UPC # 724587428032
- Country of Origin Mexico
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 9 in |
Depth | 9 in |
Width | 9 in |
Details
Voltage | 208/230/265VAC |
Item | Conduit Kit with Junction Box |
For Use With | Friedrich PTAC |
Description
Conduit Kit with Junction Box, For Use With Friedrich PTAC, 9 in Height, 9 in Width, 9 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Px, Surface Mount Frame, Almondine (PXSMF-AD)
- MR. HEATER Double Tank Top, 10,000 - 30,000 BTU (MH30T)
- AIR-CARE 16"x24"x1" Electrostatic Air Filter (ES16241)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2033-0600-2050)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23015A)
- FRIEDRICH PTAC Air Conditioner, 11800 BtuH, 265V (PDE12R3SG)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3F)
- FRIEDRICH Optional Cord, 230/208V, Beige, 5 In. L (PXPC23030)
- FRIEDRICH Wireless Thermostat, 3VDC, White/Gray (EMWRT)
- FRIEDRICH Standard Grille, Anodized Silver (PXGA)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- Friedrich Packaged Terminal Air Conditioner Accessories