Shop All Window Air Conditioner Accessories
Friedrich
Architectural Grille, Anodized Aluminum
Mfr # AG
Zoro # G1820865
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Friedrich Through The Wall Air Conditioner Wall Sleeve WSE
- Material Anodized Aluminum
- Includes (1) Anodized Aluminum Grille
Product Information
- Brand Friedrich
- MFR # AG
- Zoro # G1820865
- UPC # 724587120127
- Country of Origin Mexico
- Category Window Air Conditioner Accessories
Details
Item | Architectural Grille |
For Use With | Friedrich Through The Wall Air Conditioner Wall Sleeve WSE |
Material | Anodized Aluminum |
Includes | (1) Anodized Aluminum Grille |
Description
Architectural Grille, Material Anodized Aluminum, For Use With Friedrich Through The Wall Air Conditioner Wall Sleeve WSE, Includes (1) Anodized Aluminum Grille
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0151M00027S 24V Gas Valve (0151M00027)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- TRUE Door Cord, 48 In True Deli Cases (881734)
- SIEMENS Pneumatic Receiver Controller (195-0003)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- FRIEDRICH Filter Bracket, 3 1/2 in D, 5 1/2 in H (KMFBQ1PK)
- FRIEDRICH 62601003 (62601003)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFL)
- FRIEDRICH Kuhl® Mount Kit, 16-3/8 in.W, Metal/Plastic (KWIKMB)
- FRIEDRICH Internal Drain Kit (IDK)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, Metal/Plastic (KWIKL)
- Friedrich Window Air Conditioner Accessories