Shop All Router Bits
Freud
V-Panel Bit Set, 2-11/64" dia.
Mfr # 99-191
Zoro # G703675236
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 2-11/64"
- Application Creating attractive "V" Groove paneling
- Overall Length (In.) 3-3/8"
- For Use With Tongue & Groove joints with "V" detail, 1/2" to 1" stock
Product Information
- Brand Freud
- MFR # 99-191
- Zoro # G703675236
- UPC # 008925381846
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 2-11/64" |
Overall Length (In.) | 3-3/8" |
Details
Item | V-Panel Bit Set,2-11/64" dia. |
Application | Creating attractive "V" Groove paneling |
For Use With | Tongue & Groove joints with "V" detail, 1/2" to 1" stock |
Description
V-Panel Bit Set,2-11/64 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- KLEIN TOOLS 3 Piece Plier Set Ergonomic Handle (94120)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- FREUD BEADING BIT 2-3/8""L (80-104)
- Freud Router Bits