Shop All Router Bits
Freud
Two Flute Mortise Compression Bit, 1/2"(
Mfr # 77-509
Zoro # G903675531
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Application Mortises & Grooves with a perfect top surface
- Overall Length (In.) 3 1/2"
- For Use With through cuts in thin double-sided materials
Product Information
- Brand Freud
- MFR # 77-509
- Zoro # G903675531
- UPC # 008925134640
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 3 1/2" |
Details
Item | Two Flute Mortise Compression Bit,1/2"( |
Application | Mortises & Grooves with a perfect top surface |
For Use With | through cuts in thin double-sided materials |
Description
Two Flute Mortise Compression Bit,1/2 In.(
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- UNIVERSAL TOOL 1/2"-12" Belt Sander (UT8718)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- FREUD Wide Crown Molding System, 1-13/32"(Dia. (99-416)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- FREUD Chipbreaker Up Spiral Bit, 1/2" dia. (75-610)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- CMT ORANGE TOOLS CMT CONTRACTOR CHAMFER BIT (83605)
- Freud Routers & Accessories