Shop All Router Bits
Freud
Triple Beading Bit, 15/16" dia.
Mfr # 80-558
Zoro # G703675311
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-5/8"
- Application Ornate multiple beads for decorative molding
- Cutting Dia. (In.) 15/16"
- For Use With Classic 3-bead design for bookcases, cabinets frames and furniture
Product Information
- Brand Freud
- MFR # 80-558
- Zoro # G703675311
- UPC # 008925385929
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 15/16" |
Details
Item | Triple Beading Bit,15/16" dia. |
Application | Ornate multiple beads for decorative molding |
For Use With | Classic 3-bead design for bookcases, cabinets frames and furniture |
Description
Triple Beading Bit,15/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (356338)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (1855567)
- COILHOSE PNEUMATICS Bendable Blow Gun Extension 12" (STFF12)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- MAKITA Straight Router Guide, # of Pieces 1 (194579-2)
- Freud Routers & Accessories