Shop All Router Bits
Freud
Top Bearing Flush Trim Bit, 3/4" dia.
Mfr # 50-118
Zoro # G803675808
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-1/2"
- Application Template work and lettering
- Cutting Dia. (In.) 3/4"
- For Use With template and pattern routing
Product Information
- Brand Freud
- MFR # 50-118
- Zoro # G803675808
- UPC # 008925083290
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/2" |
Cutting Dia. (In.) | 3/4" |
Details
Application | Template work and lettering |
Item | Top Bearing Flush Trim Bit,3/4" dia. |
For Use With | template and pattern routing |
Description
Top Bearing Flush Trim Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0563)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1767687)
- FREUD Door Pull Bit, 1-27/32" dia. (99-007)
- FREUD TOP/BTTM BR FLSHTRM 1/2"" (50-501)
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-116)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- Freud Routers & Accessories