Shop All Router Bits
Freud
Top Bearing Flush Trim Bit, 1" dia.
Mfr # 50-112
Zoro # G603675893
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Template work and lettering
- Cutting Dia. (In.) 1"
- Overall Length (In.) 2-3/4"
- For Use With template and pattern routing
Product Information
- Brand Freud
- MFR # 50-112
- Zoro # G603675893
- UPC # 008925384243
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1" |
Overall Length (In.) | 2-3/4" |
Details
Item | Top Bearing Flush Trim Bit,1" dia. |
Application | Template work and lettering |
For Use With | template and pattern routing |
Description
Top Bearing Flush Trim Bit,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K5 Chuck Key (JCM3657P)
- DRILL AMERICA #10-24 HSS Combined Drill Bit & Tap (Drap) (DWT10-24DRAP)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.50mm (C11373)
- WILLIAMS Bit Holder 3/8" Drive (31013)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- FREUD Router Bit, 5/8 in Dia Cutter, 2 in OAL, 1/4 in Dia Shank, 2-Cutter, Carbide (18-110)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- CMT ORANGE TOOLS COVE BIT SET (837.501.11)
- Freud Router Bits