Shop All Circular Saw Blades
Freud
Thin Kerf Sliding Compound Miter Saw Bla
Mfr # LU91M010
Zoro # G903675333
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .090"
- For Use With Fine Finish Blades For Sliding Miter & Radial Arm Saws. Depth of cut (1/2" min to 2-3/4" max)
- Application Crosscutting
- Hook Angle -5 Degrees
Product Information
- Brand Freud
- MFR # LU91M010
- Zoro # G903675333
- UPC # 008925301158
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Sliding Compound Miter Saw Bla |
Kerf | .090" |
For Use With | Fine Finish Blades For Sliding Miter & Radial Arm Saws. Depth of cut (1/2" min to 2-3/4" max) |
Application | Crosscutting |
Hook Angle | -5 Degrees |
Description
Thin Kerf Sliding Compound Miter Saw Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499824)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- MILWAUKEE TOOL Crimper/Stripper (48-22-3074)
- ROTOZIP Drywall Bit, 5/32" dia., 4" L, PK10 (XB-DW10)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C2870)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 10 (LU74R010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- FREUD Thin Kerf General Purpose Blade, 14 (LU86R014)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B3500)
- FREUD Dial-A-Width Stacked Dado Sets, 8 (SD608)
- MILWAUKEE TOOL Circular Saw Blades, 8 in Blade, 42 Teeth (48-40-4515,48-40-4515,48-40-4515)
- Freud Circular Saw Blades