Shop All Circular Saw Blades
Freud
Thin Kerf Rip Blade, 8
Mfr # LU87R008
Zoro # G803675136
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy-Duty Ripping Blades For Underpowered Saws. Depth of cut (3/4" to 2-3/4").
- Application Ripping
- Kerf .087"
- Hook Angle 20 Degrees
Product Information
- Brand Freud
- MFR # LU87R008
- Zoro # G803675136
- UPC # 008925301653
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Rip Blade,8" |
For Use With | Heavy-Duty Ripping Blades For Underpowered Saws. Depth of cut (3/4" to 2-3/4"). |
Application | Ripping |
Kerf | .087" |
Hook Angle | 20 Degrees |
Description
Thin Kerf Rip Blade,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5512)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- MILWAUKEE TOOL 9 PC HOLE DOZER(tm) w/Carbide Teeth Hole Saw Kit (49-22-3079)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- FREUD Industrial Glue Line Ripping Blade, 10 (LM74R010)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R010)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32003X)
- FREUD Next Generation Premier Fusion General P (P412)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- Freud Power Saw Blades