Shop All Circular Saw Blades
Freud
Thin Kerf Gang Rip Blade, 250mm
Mfr # LM0108
Zoro # G703676035
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sawblade suitable for ripping where its thin body greatly reduces material wastes.
- Kerf 2.2mm
- Application Sawblades suitable for ripping.
- Hook Angle 20 Degrees
Product Information
- Brand Freud
- MFR # LM0108
- Zoro # G703676035
- UPC # 008925045878
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Gang Rip Blade,250mm |
For Use With | Sawblade suitable for ripping where its thin body greatly reduces material wastes. |
Kerf | 2.2mm |
Application | Sawblades suitable for ripping. |
Hook Angle | 20 Degrees |
Description
Thin Kerf Gang Rip Blade,250mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2-Pc Specialty Pick Set Hook & Pick Set, W80750 (W80750)
- FEIN Adapter Weldon Special (63901024019)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20428432T)
- FREUD General Purpose Blade, 10 (LU72R010)
- FREUD Pallet Ripping Blade, 254mm(10") (LCL7M10068)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- FREUD Ultimate Cut-Off Blade, 12 (LU85R012)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40012X)
- FREUD Plastic Blade, 14 (LU94M014)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- Freud Circular Saw Blades