Shop All Circular Saw Blades
Freud
Thin Kerf Fine Finish Crosscut Blade, 9
Mfr # LU88R009
Zoro # G303675186
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 15 Degrees
- For Use With Crosscutting Blades For Fine Finish With Underpowered Saws. Depth of cut (1/2" min to 2-3/4" max)
- Kerf .090"
- Application Crosscutting
Product Information
- Brand Freud
- MFR # LU88R009
- Zoro # G303675186
- UPC # 008925301691
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Thin Kerf Fine Finish Crosscut Blade,9" |
Hook Angle | 15 Degrees |
For Use With | Crosscutting Blades For Fine Finish With Underpowered Saws. Depth of cut (1/2" min to 2-3/4" max) |
Kerf | .090" |
Application | Crosscutting |
Description
Thin Kerf Fine Finish Crosscut Blade,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- MILWAUKEE TOOL Steel Ball Peen Hammer 24oz (48-22-9131)
- FREUD Pallet Ripping Blade, 254mm(10") (LCL7M10068)
- FREUD Combination Blade, 14 (LU84M014)
- FREUD Plastic Blade, 12 (LU94M012)
- FREUD Thin Stock Non-Ferrous Metal Blade, 10 (LU90M010)
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3C02)
- CMT 8-1/2" Non-Ferrous Blade (225.060.08)
- Freud Circular Saw Blades