Shop All Router Bits
Freud
Straight Router Bit, 5/16" Cutting Dia.
Mfr # 04-118
Zoro # G7369647
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 5/16 in
- Length of Cut 1 in
Product Information
- Brand Freud
- MFR # 04-118
- Zoro # G7369647
- UPC # 008925380061
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 5/16 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 5/16" |
Cutting Length (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Flute Length (In.) | 1 |
Depth of Cut (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 1/4 in |
Flute Length | 1 in |
Description
Straight Cut Profile Router Bit, Carbide, 5/16 in Cutter Dia., Fractional Inch, 1 in, 2 1/2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD Double Compression Bit, 3/8" dia. (77-206)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-101)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-116)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- Freud Router Bits