Shop All Router Bits
Freud
Straight Router Bit, 1/8" Cutting Dia.
Mfr # 04-100
Zoro # G7369735
product price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/8 in
- Length of Cut 3/8 in
Product Information
- Brand Freud
- MFR # 04-100
- Zoro # G7369735
- UPC # 008925380016
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 3/8 in |
Overall Length | 1 3/4 in |
Shank Dia. | 1/4" |
Cutting Length (In.) | 3/8 |
Depth of Cut (In.) | 3/8 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 1/8" |
Flute Length (In.) | 3/8 |
Overall Length (In.) | 1-3/4" |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 1/4 in |
Flute Length | 3/8 in |
Description
Straight Cut Profile Router Bit, Carbide, 1/8 in Cutter Dia., Fractional Inch, 3/8 in, 1 3/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 3/8DR 8MM 12PT (PO5208M)
- MITUTOYO DIAL TEST INDICATOR (513-415-10E)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477702)
- FREUD O-Flute Down Spiral Bit, 1/2" dia. (74-214)
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-520)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-104)
- Freud Router Bits