Shop All T-Slot Cutters
Freud
Slotting Cutter Arbor
Mfr # 60-152
Zoro # G503675764
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Producing smooth, precise, accurate slots
- For Use With Use with Freud slotting cutters
Product Information
- Brand Freud
- MFR # 60-152
- Zoro # G503675764
- UPC # 008925385882
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Shank Dia. | 1/2" |
Details
Item | Slotting Cutter Arbor |
Application | Producing smooth, precise, accurate slots |
For Use With | Use with Freud slotting cutters |
Description
Slotting Cutter Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in. (1YXL3)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (283-187625D)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- RIDGID Nipple Chuck Kit, 1/2 To 2 In Cap (819)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Depth Slotting Cutter Set, 9/16 (63-100)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD T-Slotting Cutter Bit, 1-1/8" dia. (52-522)
- Freud Milling Cutters