Shop All T-Slot Cutters
Freud
Slot Three Wing Slotting Cutter, 3/16
Mfr # 56-110
Zoro # G003676179
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Application Routing slots and grooves for T-moldings, spline joints, tongue & groove joints & more
- For Use With Producing slots and grooves in any wood or composite
Product Information
- Brand Freud
- MFR # 56-110
- Zoro # G003676179
- UPC # 008925381129
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Details
Item | Slot Three Wing Slotting Cutter,3/16" |
Application | Routing slots and grooves for T-moldings, spline joints, tongue & groove joints & more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Slot Three Wing Slotting Cutter,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 3" T-Slot Bolt (3900-1272)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (663)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- FREUD Slotting Cutter Arbor (60-152)
- DRILL AMERICA 1/4" HSS T-Slot Cutter (DWCA1310)
- Freud T-Slot Cutters