Shop All T-Slot Cutters
Freud
Slot Four Wing Slotting Cutter, 3/32
Mfr # 58-106
Zoro # G903676187
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- For Use With T-molding, splines, tongue & groove and more
- Application Ultra-clean slots and grooves for T-moldings, spline joints, tongue & groove joints & more
Product Information
- Brand Freud
- MFR # 58-106
- Zoro # G903676187
- UPC # 008925381167
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Details
Item | Slot Four Wing Slotting Cutter,3/32" |
For Use With | T-molding, splines, tongue & groove and more |
Application | Ultra-clean slots and grooves for T-moldings, spline joints, tongue & groove joints & more |
Description
Slot Four Wing Slotting Cutter,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Thickness Gauge (7300A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (185-1X-5PK)
- KEEN 5 Piece Reversible Snap Ring Pliers Set (KE62733)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (513400)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- FREUD Slotting Cutter Arbor (60-152)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- DRILL AMERICA 3/8" HSS T-Slot Cutter (DWCA1314)
- Freud Milling Cutters