Shop All T-Slot Cutters
Freud
Slot Four Wing Slotting Cutter, 3/16
Mfr # 58-110
Zoro # G303676176
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Application Ultra-clean slots and grooves for T-moldings, spline joints, tongue & groove joints & more
- For Use With T-molding, splines, tongue & groove and more
Product Information
- Brand Freud
- MFR # 58-110
- Zoro # G303676176
- UPC # 008925381181
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Details
Item | Slot Four Wing Slotting Cutter,3/16" |
Application | Ultra-clean slots and grooves for T-moldings, spline joints, tongue & groove joints & more |
For Use With | T-molding, splines, tongue & groove and more |
Description
Slot Four Wing Slotting Cutter,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 30 Micron Cllctn & Filter Bag Kit Dc-650 (DC-650B)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- CHANNELLOCK Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier (426)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- Freud T-Slot Cutters