Shop All T-Slot Cutters
Freud
Slot Four Wing Slotting Cutter, 1/8
Mfr # 58-108
Zoro # G103676116
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- For Use With T-molding, splines, tongue & groove and more
- Application Ultra-clean slots and grooves for T-moldings, spline joints, tongue & groove joints & more
Product Information
- Brand Freud
- MFR # 58-108
- Zoro # G103676116
- UPC # 008925381174
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Details
Item | Slot Four Wing Slotting Cutter,1/8" |
For Use With | T-molding, splines, tongue & groove and more |
Application | Ultra-clean slots and grooves for T-moldings, spline joints, tongue & groove joints & more |
Description
Slot Four Wing Slotting Cutter,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Machinist Hammer, 2 lb., 14" L, Fiberglass (H-47FG)
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G253.B/BB)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/4-20 5/16-18 3/8-16 7/16-14 Transfer Screw Set (3601-0511)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (10916)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD T-Slotting Cutter Bit, 1-1/8" dia. (52-522)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- Freud T-Slot Cutters