Shop All Router Bits
Freud
Single Flute Straight Bit, 1/2" dia.
Mfr # 11-168
Zoro # G103675072
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Application Fast stock removal at high feed rates
- Overall Length (In.) 2-7/8"
- For Use With fast cuts in any wood or composites
Product Information
- Brand Freud
- MFR # 11-168
- Zoro # G103675072
- UPC # 008925382652
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 2-7/8" |
Details
Item | Single Flute Straight Bit,1/2" dia. |
Application | Fast stock removal at high feed rates |
For Use With | fast cuts in any wood or composites |
Description
Single Flute Straight Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40408)
- PERFORMANCE TOOL Heat Gun (W50076)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- MILWAUKEE TOOL 11 in L 2 5/8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7186)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- FREUD ROUTER MORTISING 1/2"" (16-500)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- FREUD Double Flute Straight Bit, 15/32" dia. (04-127)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- Freud Router Bits