Shop All Router Bits
Freud
Roundover Router Bit, 5/8 Cutting L
Mfr # 34-124
Zoro # G7369945
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roundover
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/4 in
- Length of Cut 5/8 in
Product Information
- Brand Freud
- MFR # 34-124
- Zoro # G7369945
- UPC # 008925380740
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/4 in |
Length of Cut | 5/8 in |
Overall Length | 2 5/8 in |
Shank Dia. | 1/2" |
Bearing Dia. (In.) | 1/2 |
Depth of Cut (In.) | 5/8 |
Radius (In.) | 3/8 |
Flute Length (In.) | 5/8 |
Cutting Length (In.) | 5/8 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 1-1/4" |
Flute Length | 5/8 in |
Shank Length | 1 1/4 in |
Radius | 3/8 in |
Description
Roundover Cut Profile Router Bit, Carbide, 1 1/4 in Cutter Dia., Fractional Inch, 5/8 in, 2 5/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-48)
- FREUD Forstner Bit, 3/4" dia. (PB-005)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-152)
- FREUD Ogee Bit (Quadra-Cut), 1-1/4" dia. (38-152)
- DIABLO Freud 5/16 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-118)
- Freud Router Bits