Shop All Router Bits
Freud
Raised Panel Bit w/Backcutters (Quadra-C
Mfr # 99-566
Zoro # G003675851
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- For Use With Creating beautiful raised panels for cabinet doors or wall paneling
- Cutting Dia. (In.) 3-1/2"
- Overall Length (In.) 3"
- Application Routing 3/4"-thick panels that are flush with the doorframe
Product Information
- Brand Freud
- MFR # 99-566
- Zoro # G003675851
- UPC # 008925018797
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3-1/2" |
Overall Length (In.) | 3" |
Details
For Use With | Creating beautiful raised panels for cabinet doors or wall paneling |
Item | Raised Panel Bit w/Backcutters (Quadra-C |
Application | Routing 3/4"-thick panels that are flush with the doorframe |
Description
Raised Panel Bit w/Backcutters (Quadra-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube (C96018)
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- MILWAUKEE TOOL 10lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-104)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- FREUD Four Flute Compression Bit, 1/2" dia. (77-713)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- CMT ORANGE TOOLS 6-PIECE ROUTER BIT SET (800.504.11)
- Freud Router Bits