Shop All Corner Radius End Mills
Freud
Radius Rounding Over Bit (Quadra-Cut), 1
Mfr # 34-138
Zoro # G403672986
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3-1/4"
- Shank Dia. 1/2"
- Overall Length 3-3/8"
- Application Soften furniture edges and create decorative beads
- For Use With Soft, smooth edges on furniture or millwork
Product Information
- Brand Freud
- MFR # 34-138
- Zoro # G403672986
- UPC # 008925383307
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 3-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Details
Item | Radius Rounding Over Bit (Quadra-Cut),1 |
Application | Soften furniture edges and create decorative beads |
For Use With | Soft, smooth edges on furniture or millwork |
Description
Radius Rounding Over Bit (Quadra-Cut),1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Engineers Fold Rule 6Ft (1066DN)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2315Y-200)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- FREUD Radius Cove Bit, 1/8 (30-098)
- FREUD Radius Triple Beading and Fluting Bit (80-552)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- FREUD Radius Dish Carving Bit, 1/4 (19-576)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- FREUD Radius Laminate Trim Bit, 1/16 (41-502)
- Freud End Mills