Shop All Corner Radius End Mills
Freud
Radius Rounding Over Bit (Quadra-Cut), 1
Mfr # 34-136
Zoro # G803672999
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3"
- Shank Dia. 1/2"
- Overall Length 3-3/8"
- Application Soften furniture edges and create decorative beads
- For Use With Soft, smooth edges on furniture or millwork
Product Information
- Brand Freud
- MFR # 34-136
- Zoro # G803672999
- UPC # 008925383291
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 3" |
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Details
Item | Radius Rounding Over Bit (Quadra-Cut),1 |
Application | Soften furniture edges and create decorative beads |
For Use With | Soft, smooth edges on furniture or millwork |
Description
Radius Rounding Over Bit (Quadra-Cut),1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR Keychain Light / Knife Set (980363PDQ)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-138)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Half Round Bit, 1/2" Radius (82-118)
- FREUD Radius Dish Carving Bit, 1/4 (19-576)
- FREUD Radius Laminate Trim Bit, 1/16 (41-502)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- Freud End Mills