Shop All Corner Radius End Mills
Freud
Radius Rounding Over Bit, 3/16
Mfr # 34-119
Zoro # G303673045
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Shank Dia. 1/2"
- Overall Length 2-1/2"
- Application Soften furniture edges and create decorative beads
- For Use With Soft, smooth edges on furniture or millwork
Product Information
- Brand Freud
- MFR # 34-119
- Zoro # G303673045
- UPC # 008925383239
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Radius Rounding Over Bit,3/16" |
Application | Soften furniture edges and create decorative beads |
For Use With | Soft, smooth edges on furniture or millwork |
Description
Radius Rounding Over Bit,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Router Bit 23/32R Convex (23158)
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- STARRETT Tap Wrench (93F)
- EAZYPOWER Tap and Ttnium Drill Set, 3/8-16NC, 2 pcs. (82739)
- FREUD Radius Round Nose Bit, 5/8 (18-130)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-003)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- FREUD Radius Beading Bit (Quadra-Cut), 1-1/8 (36-134)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- Freud Corner Radius End Mills