Shop All Corner Radius End Mills
Freud
Radius Rounding Over Bit, 1/8
Mfr # 34-118
Zoro # G203673008
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Shank Dia. 1/2"
- Overall Length 2-1/2"
- For Use With Soft, smooth edges on furniture or millwork
- Application Soften furniture edges and create decorative beads
Product Information
- Brand Freud
- MFR # 34-118
- Zoro # G203673008
- UPC # 008925383222
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Radius Rounding Over Bit,1/8" |
For Use With | Soft, smooth edges on furniture or millwork |
Application | Soften furniture edges and create decorative beads |
Description
Radius Rounding Over Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J4749HS)
- GEDORE Torque Wrench, Se 9X12, 30-150 (DMSE 150)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- WESTWARD Screw Extractor Spiral Flute Size #6 (2RUP4)
- FREUD Radius Top Bearing Fillet Ogee Groove Bi (39-524)
- FREUD Radius Rounding Over Bit, 3/16 (34-119)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- FREUD Radius Cove Bit, 5/8 (30-107)
- FREUD Radius Classical Cove Bit, 3/16 (38-260)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- Freud Corner Radius End Mills