Shop All Corner Radius End Mills
Freud
Radius Round Nose Bit, 1/2
Mfr # 18-126
Zoro # G803673002
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Shank Dia. 1/2"
- Overall Length 2-13/16"
- Application Fluted millwork, signs and decorative veining
- For Use With Fluted millwork, signs and veining
Product Information
- Brand Freud
- MFR # 18-126
- Zoro # G803673002
- UPC # 008925380443
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-13/16" |
Details
Item | Radius Round Nose Bit,1/2" |
Application | Fluted millwork, signs and decorative veining |
For Use With | Fluted millwork, signs and veining |
Description
Radius Round Nose Bit,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/8x5/8x1-3/8x5 (C33000)
- EAZYPOWER Chuck Key Display, PK2 (88152-2)
- WERA Plain L Key, 1.5 mm Tip Size, 6 in Long, 3 in Short (05022600001)
- FREUD Radius Round Nose Bit, 5/8 (18-130)
- FREUD Piece Radius "V" Groove Bit Set, 4 (87-115)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- FREUD Radius Cove Bit, 5/8 (30-107)
- FREUD Radius Laminate Trim Bit, 1/16 (41-502)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98947)
- Freud Corner Radius End Mills