Shop All Corner Radius End Mills
Freud
Radius Half Round Bit, 3/16
Mfr # 82-112
Zoro # G103673009
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Shank Dia. 1/2"
- Overall Length 2-3/8"
- Application Bull nose profile for stair treads, furniture and moldings
- For Use With Round edges for furniture & moldings
Product Information
- Brand Freud
- MFR # 82-112
- Zoro # G103673009
- UPC # 008925381396
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 2-3/8" |
Details
Item | Radius Half Round Bit,3/16" |
Application | Bull nose profile for stair treads, furniture and moldings |
For Use With | Round edges for furniture & moldings |
Description
Radius Half Round Bit,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 22 Piece Metric/SAE Hex Key Set, 85-753 (85-753)
- PICA Pocket with Classic Universal Graphite Marking Pencil Bundle (505/04)
- POWERBUILT 1/2" Drive 13" Long Reach With Flex-Head Pro (649954)
- WILLIAMS Williams Needle Nose Plier, 11", 45 deg.ree Bent (PL-211BC)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-003)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- FREUD Radius Traditional Beading Bit, 1/4 (80-106)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97905)
- Freud Corner Radius End Mills