Shop All Corner Radius End Mills
Freud
Radius Cove Bit, 5/16
Mfr # 30-111
Zoro # G203672919
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Shank Dia. 1/2"
- Overall Length 2-1/2"
- For Use With Decorative edges & concave shapes
- Application Classic decorative edge for furniture and millwork
Product Information
- Brand Freud
- MFR # 30-111
- Zoro # G203672919
- UPC # 008925383086
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Radius Cove Bit,5/16" |
For Use With | Decorative edges & concave shapes |
Application | Classic decorative edge for furniture and millwork |
Description
Radius Cove Bit,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY 12in. The Big 12 Speed Square With Layout Bar (GO4679)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- CTA MANUFACTURING SOCKET SPARK PLUG 16MM W/LONG EXTNSIONS (CTA7656)
- IGAGING Combination Square Center Head for 12", 18", 24" Set - 34-212-C (34-212-C)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- FREUD Radius Dish Carving Bit, 1/4 (19-576)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- FREUD Radius Cove Bit, 5/8 (30-107)
- FREUD Radius Traditional Beading Bit, 1/4 (80-106)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- Freud End Mills