Shop All Corner Radius End Mills
Freud
Radius Cove Bit, 3/8
Mfr # 30-112
Zoro # G703672907
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Shank Dia. 1/2"
- Overall Length 2-1/2"
- For Use With Decorative edges & concave shapes
- Application Classic decorative edge for furniture and millwork
Product Information
- Brand Freud
- MFR # 30-112
- Zoro # G703672907
- UPC # 008925380627
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Radius Cove Bit,3/8" |
For Use With | Decorative edges & concave shapes |
Application | Classic decorative edge for furniture and millwork |
Description
Radius Cove Bit,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wire Plier, Straight, 4-In-1 (5950S)
- ASTER SAE T-Handle Recess Key, 5/32" Tip Size (82705)
- WARWOOD TOOL 36 Stripping Bar Double Chisel (17310)
- MEGAPRO Phillips, Square, Slotted, TOR Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151SL44-B)
- FREUD Radius Beading Bit (Quadra-Cut), 1-1/8 (36-134)
- FREUD Radius Dish Carving Bit, 1/4 (19-578)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- FREUD Radius Beadboard Bit System, 1/8 (20-301)
- FREUD Radius Triple Beading and Fluting Bit (80-552)
- FREUD Radius Cove Bit, 5/16 (30-111)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- Freud End Mills