Shop All Corner Radius End Mills
Freud
Radius Beadboard Bit System, 1/8
Mfr # 20-301
Zoro # G503673043
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Shank Dia. 1/4"
- Overall Length 1-3/4"
- Application Create beautiful wainscoting, paneling and much more
- For Use With Beadboard, decorative grooving
Product Information
- Brand Freud
- MFR # 20-301
- Zoro # G503673043
- UPC # 008925062899
- Country of Origin Italy
- Category Corner Radius End Mills
Dimensions
Milling Diameter | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 1-3/4" |
Details
Item | Radius Beadboard Bit System,1/8" |
Application | Create beautiful wainscoting, paneling and much more |
For Use With | Beadboard, decorative grooving |
Description
Radius Beadboard Bit System,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- ZORO SELECT Gal Th Cutting Oil#415 (41575)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR41)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- FREUD Radius Triple Beading and Fluting Bit (80-552)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-138)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- Freud Corner Radius End Mills