Shop All Router Bits
Freud
Rabbeting Bit, 1-1/4" dia.
Mfr # 32-098
Zoro # G503676358
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1-1/4"
- Overall Length (In.) 2-1/4"
- Application Cabinetmaking and joinery
- For Use With Cutting rabbets or recesses to create an interesting joint or molding detail
Product Information
- Brand Freud
- MFR # 32-098
- Zoro # G503676358
- UPC # 008925383161
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 2-1/4" |
Details
Item | Rabbeting Bit,1-1/4" dia. |
Application | Cabinetmaking and joinery |
For Use With | Cutting rabbets or recesses to create an interesting joint or molding detail |
Description
Rabbeting Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- SKIL Flooring Blade 4 3/8" X 36T TCG (75536)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- FREUD Router Bevel Trim 8Deg (41-110)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- FREUD Casing Bit, 1-1/2" dia. (99-466)
- FREUD Flush Trim Down Spiral Bits, 1/2" dia. (76-509)
- FREUD Mortising Bit, 1-1/2" dia. (16-528)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-106)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- Freud Routers & Accessories