Shop All Router Bits
Freud
Premier Adjustable Rail and Stile Bit-Ro
Mfr # 99-763
Zoro # G103676086
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
- Overall Length (In.) 3-3/4"
- Cutting Dia. (In.) 1-11/16"
- For Use With producing extra-strong long tenon joints
Product Information
- Brand Freud
- MFR # 99-763
- Zoro # G103676086
- UPC # 008925087113
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-3/4" |
Cutting Dia. (In.) | 1-11/16" |
Details
Item | Premier Adjustable Rail and Stile Bit-Ro |
Application | Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock |
For Use With | producing extra-strong long tenon joints |
Description
Premier Adjustable Rail and Stile Bit-Ro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB 5X Packette Magnifier (81-31-33)
- METABO Extension SDS-Max 63" (675709000)
- STEELMAN 3/8" Drive 30-200 in-lb Micro-Adjustable Torque Wrench (60464)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1050)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-152)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- FREUD Glass Panel Cabinet Door Bit Set, 2"(Dia (99-286)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- Freud Routers & Accessories